Motion
R480466982

AVENTICS
R480466982

R480466982
Mi Item #09600275
MFR #R480466982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480466982

R480466982
Mi Item #09600275
MFR #R480466982

Mfr description
R480466982 4X15 CMF2-HHTC 1.75R 1 1/4-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    1 1/4-12
  • Rod Size / Thread
    1-1/4 in-12 F

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    1 1/4-12
  • Rod Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)