Specifications
Dimensions
- Bore Diameter6.0000 in
- Clamp Arm Length1.7500 in
- Rod - Thread Size1-1/2-12
- Rod Size / Thread1-1/2-12 Male
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480467002 6X8 MP1-PPT 1.75R 1 1/2-12M