Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size1-7/8-12
- Rod Size / Thread63.50 mm | 1-7/8-12
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480467027 4X6 MP1-HHT 2.5R 1 7/8-12M