Motion
R480467053

AVENTICS
R480467053

R480467053
MI ITEM #09600291
MFR #R480467053
Price$1,465.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480467053

R480467053
MI ITEM #09600291
MFR #R480467053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,465.70/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    7/8-14
  • Rod Size / Thread
    25.39 mm | 7/8-14

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480467053 4X11.5 CMP1-PPTC 1R 7/8-14M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought