Motion
R480467224

AVENTICS
R480467224

R480467224
Mi Item #09600323
MFR #R480467224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480467224

R480467224
Mi Item #09600323
MFR #R480467224

Mfr description
R480467224 2X19.5 CMT1-PPTC 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    R 1-14

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    1-14 UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)