Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-1/4-12M
- Rod Size / Thread44.45 mm | 1-1/4-12M
Details
- Bracket 1MP1
- Mounting Thread1-1/4-12 M
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)