1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480467571
R480467571
MI ITEM #
09600381
MFR #
R480467571
Price
$1,484.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS R480467571
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480467571
R480467571
MI ITEM #
09600381
MFR #
R480467571
Mfr description
R480467571 5X3 MF2-PPT 1.75R 1 1/4-12M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,484
.20
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5.0000 in
Clamp Arm Length
1.7500 in
Rod - Thread Size
1-1/4-12
Rod Size / Thread
1-1/4-12 Male
Details
Bracket 1
MF2
Mounting Type
MF2
Product Type
Tie Rod Air Cylinders
Rod Gender
Male
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items