Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size3/4-16 F
- Rod Size / Thread3/4 in-16 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread3/4-16 F
- Rod GenderFemale
Overview
Mfr description
R480467660 2X4 CMP1-HHT 1R 3/4-16F