Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size1-4
- Rod Size / Thread34.92 mm | 1-4
Details
- Bracket 1Hhtc
- Mounting TypeHhtc
- Product TypeCompact Air Cylinders
- Rod GenderMale
- TypeAir Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)