Specifications
Dimensions
- Bore Diameter8.0000 in
- Rod - Thread Size1-14M
- Rod Size / Thread34.92 mm | 1-14M
Details
- Bracket 1MT1
- Cushion TypePPTC
- Mounting TypeMT1
- Product TypeTie Rod Air Cylinders
Overview
Mfr description
R480467929 8X24 MT1-PPTC 1.375R 1-14M