Motion
R480468422

AVENTICS
R480468422

R480468422
MI ITEM #09600527
MFR #R480468422
Price$1,665.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480468422

R480468422
MI ITEM #09600527
MFR #R480468422

Mfr description
R480468422 6X12 MX1-PPT 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,665.73/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Rod - Thread Size
    1-14 M
  • Rod Size / Thread
    R 1-14

Details

  • Bracket 1
    MX1
  • Mounting Type
    MX1
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    1-14 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)