Specifications
Dimensions
- Bore Diameter5.0000 in
- Rod - Thread Size7/8-14 UNF
- Rod Size / Thread7/8-14 UNF Male
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Rod Thread StandardUNF
Overview
Mfr description
R480468424 5X2.5 CMP1-PPTC 1R 7/8-14M