Specifications
Dimensions
- Bore Diameter1.5000 in
- Rod - Thread Size7/16-20 M
- Rod Size / ThreadR 7/16-20
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/16-20 M
- Rod GenderMale
- SeriesCMS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)