Motion
R480468737

AVENTICS
R480468737

R480468737
MI ITEM #09600583
MFR #R480468737
Price$2,202.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480468737

R480468737
MI ITEM #09600583
MFR #R480468737

Mfr description
R480468737 1.5X96 MP1-HHT 1R 3/4-16F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,202.34/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    3/4-16F
  • Rod Size / Thread
    3/4-16F Female

Details

  • Bracket 1
    MP1
  • Cylinder Suffix
    HHT
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)