Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread Size1/2-20
- Rod Size / Thread15.87 mm | 1/2-20
Details
- Product TypeCompact Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)