Motion
R480468874

AVENTICS
R480468874

R480468874
MI ITEM #09600609
MFR #R480468874
Price$914.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480468874

R480468874
MI ITEM #09600609
MFR #R480468874

Mfr description
R480468874 1.5X9 CMS4-PPTC 0.625R 1/2-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.15/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    1/2-20
  • Rod Size / Thread
    15.87 mm | 1/2-20

Details

  • Cylinder Suffix
    PPTC
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Series
    CMS4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)