Motion
R480468882

AVENTICS
R480468882

R480468882
MI ITEM #09600612
MFR #R480468882
Price$1,245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480468882

R480468882
MI ITEM #09600612
MFR #R480468882

Mfr description
R480468882 1.5X4.875 CMP1-HHTC 0.625R 7/
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.13/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Bracket 1
    Hhtc
  • Mounting Type
    Hhtc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Series
    CMP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)