1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480468914
R480468914
MI ITEM #
09600619
MFR #
R480468914
Price
$1,101.49
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS R480468914
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480468914
R480468914
MI ITEM #
09600619
MFR #
R480468914
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,101.49
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
63 mm
Rod - Thread Size
7/16-20M
Rod Size / Thread
15.87 mm | 7/16-20M
Details
Product Type
Compact Air Cylinders
Rod Gender
Male
Overview
Mfr description
R480468914 2.5X2 CMP2-PHTC 0.625R 7/16-2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought