Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-14F
- Rod Size / Thread34.92 mm | 1-14F
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
Overview
Mfr description
R480468931 3.25X24 MP1-HHT 1.375R 1-14F