Motion
R480468948

AVENTICS
R480468948

R480468948
MI ITEM #09600626
MFR #R480468948
Price$943.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480468948

R480468948
MI ITEM #09600626
MFR #R480468948

Mfr description
R480468948 1.5X5 CMP1-PHTC 0.625R 1/2-20
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.83/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    1/2-20
  • Rod Size / Thread
    15.87 mm | 1/2-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)