Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size3/4-16 UNF
- Rod Size / Thread44.45 mm | 3/4-16 UNF
Details
- Bracket 1MF1
- Mounting TypeMF1
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)