Motion
R480469050

AVENTICS
R480469050

R480469050
MI ITEM #09600649
MFR #R480469050
Price$1,685.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480469050

R480469050
MI ITEM #09600649
MFR #R480469050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,685.92/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    34.92 mm | 1-14 UNS

Details

  • Product Type
    Tie Rod Air Cylinders
  • Series
    CMS2

Overview

Mfr description
R480469050 3.25X22 CMS2-PPTC 1.375R 1-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought