Motion
R480469061

AVENTICS
R480469061

R480469061
MI ITEM #09600651
MFR #R480469061
Price$2,074.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480469061

R480469061
MI ITEM #09600651
MFR #R480469061

Mfr description
R480469061 5X7 CMF2-PPTC 1.375R 1 1/4-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,074.79/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    34.92 mm | 1-1/4-12

Details

  • Bracket 1
    CMF2
  • Mounting Type
    CMF2
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)