Motion
R480469087

AVENTICS
R480469087

R480469087
MI ITEM #09600657
MFR #R480469087
Price$4,246.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480469087

R480469087
MI ITEM #09600657
MFR #R480469087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,246.81/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    44.45 mm | 1-1/2-12

Details

  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480469087 8X24 CMP2-PPTC 1.75R 1 1/2-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought