Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread Size7/16-20
- Rod Size / Thread15.87 mm | 7/16-20
Details
- Bracket 1MP2
- Mounting TypeMP2
- Options IncludedHht
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480469425 1.5X8 MP2-HHT 0.625R 7/16-20M