Motion
R480469427

AVENTICS
R480469427

R480469427
MI ITEM #09600731
MFR #R480469427
Price$937.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480469427

R480469427
MI ITEM #09600731
MFR #R480469427

Mfr description
R480469427 2.5X6 CMP1-PPTC 0.625R 1/2-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$937.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    1/2-20
  • Rod Size / Thread
    15.87 mm | 1/2-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)