Specifications
Dimensions
- Bore Diameter1.5000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4 in-16 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread3/4-16
- Rod GenderMale
Overview
Mfr description
R480469741 1.5X6 CMF2-PHTC 1R 3/4-16M