Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size7/16-20
- Rod Size / Thread7/16-20 UNF
Details
- Bracket 1MF2
- Mounting TypeMF2
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/16-20
Overview
Mfr description
R480470349 2.5X1 MF2-PHT 0.625R 7/16-20M