Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-14F
- Rod Size / Thread34.92 mm | 1-14F
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)