Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-1/4-12
- Rod Size / Thread44.45 mm | 1-1/4-12
Details
- Bracket 1CMF1
- Mounting TypeCMF1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480470379 3.25X16 CMF1-HHTC 1.75R 1 1/4