Motion
R480470399

AVENTICS
R480470399

R480470399
Mi Item #09601041
MFR #R480470399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480470399

R480470399
Mi Item #09601041
MFR #R480470399

Mfr description
R480470399 2.5X19 CMF1-HHTC 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    34.92 mm | 1-14 UNS

Details

  • Bracket 1
    CMF1
  • Mounting Type
    CMF1
  • Options Included
    Hhtc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)