Specifications
Dimensions
- Bore Diameter5.0000 in
- Rod - Thread Size1 1/2-12
- Rod Size / Thread1-1/2 in-12 M
Details
- Bracket 1MF1
- Mounting TypeMF1
- Product TypeTie Rod Air Cylinders
- Rod End Thread1 1/2-12
- Rod GenderFemale
Overview
Mfr description
R480470416 5X19.5 MF1-HHT 2R 1 1/2-12F