Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size7/16-20
- Rod Size / Thread7/16-20 UNF
Details
- Bracket 1MT1
- Mounting TypeMT1
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/16-20
- Rod GenderMale
Overview
Mfr description
R480470437 2.5X2 MT1-PPT 0.625R 7/16-20M