Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread Size7/16-20
- Rod Size / Thread15.87 mm | 7/16-20
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Rod Thread StandardUNF
Overview
Mfr description
R480470447 1.5X32 CMF2-PPTC 0.625R 7/16-