Specifications
Dimensions
- Bore Diameter1.5000 in
- Rod - Thread Size7/16-20
- Rod Size / ThreadR 7/16-20
Details
- Bracket 1MF2
- Mounting TypeMF2
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/16-20
- Rod GenderFemale
Overview
Mfr description
R480470453 1.5X2 MF2-HHT 0.625R 7/16-20F