Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size1-14 F
- Rod Size / ThreadR 1-14
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod End Thread1-14 F
Overview
Mfr description
R480470480 2.5X4 MP1-HHT 1.375R 1-14F