Motion
R480470483

AVENTICS
R480470483

R480470483
Mi Item #09601107
MFR #R480470483
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480470483

R480470483
Mi Item #09601107
MFR #R480470483

Mfr description
R480470483 2X7 MT2-PHT 0.625R 7/16F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    R 7/16-20

Details

  • Bracket 1
    MT2
  • Mounting Type
    MT2
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    7/16-20
  • Rod Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)