Specifications
Dimensions
- Bore Diameter1.5000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4 in-16 UNF
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
- Rod End Thread3/4-16
- Rod GenderMale
Overview
Mfr description
R480470491 1.5X7 MS2-PPTC 1R 3/4-16M