Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1 1/4-12
- Rod Size / Thread1-1/2 in-12 M
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread1 1/4-12
- Rod GenderMale
Overview
Mfr description
R480470494 3.25X36 CMP1-HHTC 1.75R 1 1/4