Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size1-7/8-12M
- Rod Size / Thread1-7/8-12M Male
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)