Specifications
Dimensions
- Rod - Thread Size2-1/4-12
- Rod Size / Thread2-1/4-12 Male
Details
- Bracket 1MT1
- Mounting TypeMT1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- SeriesHHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)