Motion
R480471180

AVENTICS
R480471180

R480471180
Mi Item #09601443
MFR #R480471180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480471180

R480471180
Mi Item #09601443
MFR #R480471180

Mfr description
R480471180 5X36 MT1-HHT 2.5R 2 1/4-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod - Thread Size
    2 1/4-12
  • Rod Size / Thread
    2-1/4 in-12F

Details

  • Bracket 1
    MT1
  • Mounting Type
    MT1
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    2 1/4-12
  • Rod Gender
    Male
  • Series
    HHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)