Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size7/16-20 UNF
- Rod Size / Thread15.87 mm | 7/16-20 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod Thread StandardUNF
Overview
Mfr description
R480471197 2.5X0.625 CMF2-PPTC 0.625R 7/