Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size1-14F
- Rod Size / Thread34.92 mm | 1-14F
Details
- Bracket 1CMF1
- Mounting TypeCMF1
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)