Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size7/16-20
- Rod Size / Thread15.87 mm | 7/16-20
Details
- Product TypeCompact Air Cylinders
- Rod GenderMale
- SeriesCMP2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)