Motion
R480471676

AVENTICS
R480471676

R480471676
Mi Item #09601840
MFR #R480471676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480471676

R480471676
Mi Item #09601840
MFR #R480471676

Mfr description
R480471676 6X50 MP1-HHTC 3.5R 2 1/2-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Rod - Thread Size
    2-1/2-12
  • Rod Size / Thread
    88.90 mm | 2-1/2-12

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)