Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-1/2-12
- Rod Size / Thread1-1/2-12 Male
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480471703 3.25X18 MS2-HHT 2R 1 1/2-12M