Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16
Details
- Bracket 1CMF1
- Cylinder StyleTie-Rod
- Mounting TypeCMF1
- Product TypeTie Rod Air Cylinders
- SeriesCMF1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)