Motion
R480471984

AVENTICS
R480471984

R480471984
Mi Item #09602098
MFR #R480471984
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480471984

R480471984
Mi Item #09602098
MFR #R480471984

Mfr description
R480471984 6X10 CMP1-PPTC 1.75R 1 1/4-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Clamp Arm Length
    1.7500 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    1-1/4-12 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)