Motion
R480471987

AVENTICS
R480471987

R480471987
MI ITEM #09602101
MFR #R480471987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480471987

R480471987
MI ITEM #09602101
MFR #R480471987

Mfr description
R480471987 2.5X1 MP2-PPT 0.625R 7/16F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    7/16-20 UNF
  • Rod Size / Thread
    15.87 mm | 7/16-20 UNF

Details

  • Bracket 1
    Rear Pivot
  • Mounting Type
    Rear Pivot
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)